Shop MITSUBOSHI

Ribstar Belt V-Ribbed - L Series 81.5'' Long x 56 Ribs Wide - 815L56

  • Mfr # 815L56

  • Zoro # G702600918


product price:  $543.99
/ea
Free Shipping & Returns

Key Features

Industry Number
815L56
Number of Ribs
56
Material
Chloroprene / EPDM
Length
81.5Inch
Height
0.295Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
815L56
Zoro #
G702600918
UPC #
-
Country of Origin
Japan

Dimensions

Length
81.5Inch
Height
0.295Inch
Width
10.3622Inch
Top Width
263.2 mm
Thickness
7.5 mm
Outside Length
81.5 in

Details

Industry Number
815L56
Number of Ribs
56
Material
Chloroprene / EPDM
Weight
5.111 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Reinforcing Cord Material
Poly Ethylene Terephthalate
V-Belt Section
L
Temp. Range
-22 Degrees to 194 Degrees F
Belt Series
RIBSTAR G
Item
Ribbed V-Belt

Description

V-Ribbed - L Series 81.5'' Long x 56 Ribs Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.