
Ribstar Belt V-Ribbed - L Series 81.5'' Long x 59 Ribs Wide - 815L59
Mfr # 815L59
Zoro # G802600641
product price:Â $589.99
/ea
Free Shipping & Returns
Key Features
Industry Number
815L59
Number of Ribs
59
Material
Chloroprene Rubber
Length
81.5Inch
Height
0.295Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
815L59
Zoro #
G802600641
UPC #
-
Country of Origin
Japan
Dimensions
Length
81.5Inch
Height
0.295Inch
Width
10.9173Inch
Details
Industry Number
815L59
Number of Ribs
59
Material
Chloroprene Rubber
Weight
5.385 lb
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Description
V-Ribbed - L Series 81.5'' Long x 59 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.