
Ribstar Belt V-Ribbed - L Series 81.5'' Long x 9 Ribs Wide - 815L9 (Discontinued)
- Mfr # 815L9
- Zoro # G502600491
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
815L9
Zoro #
G502600491
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.295Inch
Length
81.5Inch
Width
1.6654Inch
Details
Industry Number
815L9
Number of Ribs
9
Material
Chloroprene Rubber
Weight
0.821 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Description
V-Ribbed - L Series 81.5'' Long x 9 Ribs Wide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.