SPZ2060 Metric V-Belt, 2060 mm Outside Length, 10 mm Top Width

  • Mfr # SPZ2060

  • Zoro # G106117685


product price: $16.69
/ea

Key Features

V-Belt Type
Metric
V-Belt Section
SPZ
Industry Number
SPZ2060
Outside Length
2060 mm
Top Width
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPZ2060
Zoro #
G106117685
UPC #
34494091787
Country of Origin
Thailand

Dimensions

Outside Length
2060 mm
Top Width
10 mm
Height
8 mm

Details

Item
Metric V-Belt
V-Belt Type
Metric
V-Belt Section
SPZ
Industry Number
SPZ2060

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.