Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super KB 3L Type, 3/8" x 63'' - 3L630K

  • Mfr # 3LK630

  • Zoro # G202601019


product price: $16.15
/ea

Key Features

Industry Number
3LK630
Number of Ribs
1
Material
Chloroprene Rubber
Width
0.375Inch
Height
0.2188Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LK630
Zoro #
G202601019
UPC #
34494092180
Country of Origin
Indonesia

Dimensions

Width
0.375Inch
Height
0.2188Inch
Length
63Inch

Details

Industry Number
3LK630
Number of Ribs
1
Material
Chloroprene Rubber
Weight
0.189 lbs
Groove Angle
40°
Core Cord
Aramid
Cover Material
Pet

Description

3L Type, 3/8" x 63''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.