Shop MITSUBOSHI
See all product information
Super KB 4L Type, 1/2" x 22''
Mfr # 4LK220
Zoro # G806120244
product price:Â $9.79
/eaKey Features
V-Belt Type
4LK
Top Width
1/2 in
Outside Length
22 in
Height
0.312 in
Belt Series
Super KB
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4LK220
Zoro #
G806120244
UPC #
34494020404
Country of Origin
Indonesia
Dimensions
Top Width
1/2 in
Outside Length
22 in
Height
0.312 in
Thickness
5/16 in
Details
V-Belt Type
4LK
Belt Series
Super KB
V-Belt Section
4L
Industry Number
4LK220
Item
V-Belt
Reinforcing Cord Material
Aramid
Number of Ribs
1
Temp. Range
-22 Degrees to 194 Degrees F
Material
Chloroprene
Description
Super KB 4L Type, 1/2" x 22''
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.