Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super KB 4L Type, 1/2" x 79''

  • Mfr # 4LK790

  • Zoro # G606121526


product price: $20.35
/ea

Key Features

V-Belt Type
4LK
Outside Length
79 in
Top Width
0.5 in
Height
0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LK790
Zoro #
G606121526
UPC #
34494547901
Country of Origin
Indonesia

Dimensions

Outside Length
79 in
Top Width
0.5 in
Height
0.312 in

Details

V-Belt Type
4LK

Description

Super KB 4L Type, 1/2" x 79''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.