This item is Discontinued.

Mitsuboshi Super KB 5L Type, 5/8" x 23'' - 5L230K 5LK230

Super KB 5L Type, 5/8" x 23'' - 5L230K (Discontinued)

  • Mfr # 5LK230
  • Zoro # G902599074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5LK230
Zoro #
G902599074
UPC #
34494092173
Country of Origin
Japan

Dimensions

Length
23Inch
Width
0.65625Inch
Height
0.375Inch

Details

Industry Number
5LK230
Material
Chloroprene Rubber
Weight
0.2162 lbs
Groove Angle
40°
Cover Material
Pet
Core Cord
Aramid

Description

5L Type, 5/8" x 23''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.