Shop MITSUBOSHI

Super Torque Double Sided Timing Belt, 4mm Pitch, 1890mm L x 60mm W

  • Mfr # 600DS14M1890

  • Zoro # G706116163


product price:  $598.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
DS14M
Industry Number
600DS14M1890
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Top Width
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
600DS14M1890
Zoro #
G706116163
UPC #
-
Country of Origin
Japan

Dimensions

Belt Trade Size
DS14M
Top Width
60 mm
Pitch Length
1890 mm

Details

Item
Timing Belt
Industry Number
600DS14M1890
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Pitch
14 mm
Number of Teeth
135
Belt Material
Chloroprene
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
176 Degrees F
Belt Series
Super Torque G

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.