Shop MITSUBOSHI
See all product information
Create Account
Super Torque Double sided Timing Belt, 5mm Pitch, 615mm Long x 25mm Wide
Mfr # 250DS5M615
Zoro # G306121949
product price:Â $67.85
/eaKey Features
Pitch
5 mm
Number of Teeth
123
Belt Series
Super Torque G
Maximum Operating Temperature
176 Degrees F
Belt Material
Chloroprene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
250DS5M615
Zoro #
G306121949
UPC #
-
Country of Origin
Japan
Dimensions
Belt Trade Size
DS5M
Pitch Length
615 mm
Top Width
25 mm
Details
Pitch
5 mm
Number of Teeth
123
Belt Series
Super Torque G
Maximum Operating Temperature
176 Degrees F
Belt Material
Chloroprene
Reinforcing Cord Material
Fiberglass
Industry Number
250DS5M615
Tooth Shape
Curvilinear
Tooth Location
Two Sides
Item
Timing Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.