Shop MITSUBOSHI
See all product information
Create Account
Super Torque Double sided Timing Belt, 8mm Pitch, 1800mm L x 30mm W
Mfr # 300DS8M1800
Zoro # G206117165
product price:Â $269.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
DS8M
Pitch
8 mm
Top Width
30 mm
Belt Material
Chloroprene
Belt Series
Super Torque G
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
300DS8M1800
Zoro #
G206117165
UPC #
-
Country of Origin
Singapore
Dimensions
Belt Trade Size
DS8M
Top Width
30 mm
Pitch Length
1800 mm
Details
Pitch
8 mm
Belt Material
Chloroprene
Belt Series
Super Torque G
Item
Timing Belt
Maximum Operating Temperature
176 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Number of Teeth
225
Tooth Shape
Curvilinear
Industry Number
300DS8M1800
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.