Shop MITSUBOSHI
See all product information
Create Account
Super Torque Timing Belt, 14mm Pitch, 1288mm L x 40mm W
Mfr # 400S14M1288
Zoro # G506119364
product price:Â $104.99
/ea
Free Shipping & Returns
Key Features
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Pitch Length
1288 mm
Belt Material
Chloroprene
Maximum Operating Temperature
176 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
400S14M1288
Zoro #
G506119364
UPC #
-
Country of Origin
Japan
Dimensions
Pitch Length
1288 mm
Belt Trade Size
S14M
Top Width
40 mm
Details
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Material
Chloroprene
Maximum Operating Temperature
176 Degrees F
Belt Series
Super Torque G
Number of Teeth
92
Tooth Shape
Curvilinear
Industry Number
400S14M1288
Item
Timing Belt
Pitch
14 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.