Super Torque Timing Belt, 14mm Pitch, 1540mm L x 100mm W

  • Mfr # 1000S14M1540

  • Zoro # G506116998


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Pitch - Timing Belts
14 mm
Width - Timing Belts
100 mm
Gearbelt Type
S14M
Height
10.2 mm
Outside Length
1540 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1000S14M1540
Zoro #
G506116998
UPC #
-
Country of Origin
Japan

Dimensions

Width - Timing Belts
100 mm
Height
10.2 mm
Outside Length
1540 mm

Details

Pitch - Timing Belts
14 mm
Gearbelt Type
S14M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.