This item is Discontinued.

Mitsuboshi Super Torque Timing Belt, 2mm Pitch, 396mm L x 10mm W 100S2M396

Super Torque Timing Belt, 2mm Pitch, 396mm L x 10mm W (Discontinued)

  • Mfr # 100S2M396
  • Zoro # G806118616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100S2M396
Zoro #
G806118616
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
396 mm
Width - Timing Belts
10 mm
Height
1.36 mm

Details

Number of Teeth - Timing Belts
198
Material
Chloroprene Rubber
Gearbelt Type
Standard
Item
Super Torque Timing Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.