Zoro Homepage

Super Torque Timing Belt, 3mm Pitch, 258mm L x 6mm W

  • Mfr # 60S3M258

  • Zoro # G706119935


product price: $2.35
/ea
Sold in multiples of 4 for $9.40

Key Features

Pitch - Timing Belts
3 mm
Width - Timing Belts
6 mm
Gearbelt Type
S3M
Outside Length
258 mm
Height
1.94 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60S3M258
Zoro #
G706119935
UPC #
-
Country of Origin
Japan

Dimensions

Width - Timing Belts
6 mm
Outside Length
258 mm
Height
1.94 mm

Details

Pitch - Timing Belts
3 mm
Gearbelt Type
S3M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.