Shop MITSUBOSHI
See all product information
Create Account
GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 90mm W x 3360mm L - 14MGT-3360-90
Mfr # 900G14M3360
Zoro # G902597834
product price:Â $1,533.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
14M
Industry Number
14MGT-3360-90
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
90 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 900G14M3360
- Zoro #
- G902597834
- UPC #
- 34494093279
- Country of Origin
- Japan
Dimensions
- Belt Trade Size
- 14M
- Top Width
- 90 mm
- Pitch Length
- 3360 mm
- Height
- 9.8mm
Details
- Item
- Timing Belt
- Industry Number
- 14MGT-3360-90
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 14 mm
- Number of Teeth
- 240
- Belt Material
- Chloroprene Polymer, Neoprene
- Reinforcing Cord Material
- Carbon
- Maximum Operating Temperature
- 120 Degrees C
- Belt Series
- GigaTorque
- Weight
- 5.5334198304 lbs
- Cover Material
- NYLON/TEFLON
Description
Timing Belt 14mm Pitch, Carbon Fiber Cord, 90mm W x 3360mm L
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.