This item is Discontinued.

Mitsuboshi Super Torque Timing Belt, 3mm Pitch, 345mm L x 10mm W 100S3M345

Super Torque Timing Belt, 3mm Pitch, 345mm L x 10mm W (Discontinued)

  • Mfr # 100S3M345
  • Zoro # G706118778
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100S3M345
Zoro #
G706118778
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
345 mm
Width - Timing Belts
10 mm
Height
1.94 mm

Details

Number of Teeth - Timing Belts
115
Pitch - Timing Belts
3 mm
Material
Rubber
Item
Timing Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.