Shop MITSUBOSHI

Super Torque Timing Belt, 3mm Pitch, 549mm L x 6mm W

  • Mfr # 60S3M549

  • Zoro # G806120268


product price:  $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Belt Trade Size
S3M
Industry Number
60S3M549
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60S3M549
Zoro #
G806120268
UPC #
-
Country of Origin
Japan

Dimensions

Belt Trade Size
S3M
Top Width
6 mm
Pitch Length
549 mm
Outside Length
549 mm
Height
1.94 mm

Details

Item
Timing Belt
Industry Number
60S3M549
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
3 mm
Number of Teeth
183
Belt Material
Chloroprene
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
176 Degrees F
Belt Series
Super Torque G
Gearbelt Type
S3M

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.