
Super Torque Timing Belt, 5mm Pitch, 575mm L x 15mm W
Mfr # 150S5M575
Zoro # G206119800
product price: $9.49
/eaKey Features
Pitch Length - Timing Belts
575 mm
Number of Teeth - Timing Belts
115
Pitch - Timing Belts
5 mm
Width - Timing Belts
15 mm
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150S5M575
Zoro #
G206119800
UPC #
-
Country of Origin
Japan
Dimensions
Pitch Length - Timing Belts
575 mm
Width - Timing Belts
15 mm
Height
3.41 mm
Details
Number of Teeth - Timing Belts
115
Pitch - Timing Belts
5 mm
Material
Rubber
Item
Timing Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.