Shop MITSUBOSHI

Urethane Timing Belt, T10 Profile, 90 Teeth x 25mm W

  • Mfr # T10-25-90

  • Zoro # G406122488


product price:  $34.75
/ea

Key Features

Maximum Operating Temperature
194 Degrees F
Top Width
25 mm
Industry Number
T10-25-90
Pitch
10 mm
Number of Teeth
90
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T10-25-90
Zoro #
G406122488
UPC #
-
Country of Origin
Japan

Dimensions

Top Width
25 mm
Belt Trade Size
T10
Pitch Length
900 mm

Details

Maximum Operating Temperature
194 Degrees F
Industry Number
T10-25-90
Pitch
10 mm
Number of Teeth
90
Belt Material
Polyurethane
Item
Timing Belt
Tooth Shape
Trapezoidal
Tooth Location
One Side
Reinforcing Cord Material
Steel
Belt Series
Timing Belt U

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.