
Super Torque Timing Belt, 5mm Pitch, 710mm L x 15mm W
Mfr # 150S5M710
Zoro # G506119951
product price: $10.29
/eaKey Features
Pitch Length - Timing Belts
710 mm
Number of Teeth - Timing Belts
142
Pitch - Timing Belts
5 mm
Width - Timing Belts
15 mm
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
150S5M710
Zoro #
G506119951
UPC #
-
Country of Origin
Japan
Dimensions
Pitch Length - Timing Belts
710 mm
Width - Timing Belts
15 mm
Height
3.41 mm
Details
Number of Teeth - Timing Belts
142
Pitch - Timing Belts
5 mm
Material
Rubber
Item
Timing Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.