
Triplex Raw Edge Banded Triplex Raw Edge Cogged Banded B Type, 4 Rib 21/32'' x 120'' - 4/BX120 (Discontinued)
- Mfr # 4RBX120
- Zoro # G002599325
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4RBX120
Zoro #
G002599325
UPC #
-
Country of Origin
Japan
Dimensions
Width
0.66Inch
Length
120Inch
Height
0.51Inch
Datum Length
121.77
Details
Industry Number
4/BX120
Number of Ribs
4
Material
Chloroprene Rubber
Weight
19.58352 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Polyester
Description
Triplex Raw Edge Cogged Banded B Type, 4 Rib 21/32'' x 120''
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.