
Triplex Raw Edge Banded Triplex Raw Edge Cogged Banded C Type, 2 Rib 7/8'' x 107'' - 2/CX107 (Discontinued)
- Mfr # 2RCX107
- Zoro # G902601234
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2RCX107
Zoro #
G902601234
UPC #
-
Country of Origin
Japan
Dimensions
Width
0.88Inch
Length
107Inch
Height
0.63Inch
Datum Length
109.047
Details
Industry Number
2/CX107
Number of Ribs
2
Material
Chloroprene Rubber
Weight
5.299 lbs
Groove Angle
40°
Core Cord
Polyester
Cover Material
Cotton
Description
Triplex Raw Edge Cogged Banded C Type, 2 Rib 7/8'' x 107''
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.