
Triplex Raw Edge Banded Triplex Raw Edge Cogged Banded C Type, 5 Rib 7/8'' x 105'' - 5/CX105 (Discontinued)
- Mfr # 5RCX105
- Zoro # G102601072
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5RCX105
Zoro #
G102601072
UPC #
-
Country of Origin
Japan
Dimensions
Width
0.88Inch
Height
0.63Inch
Length
105Inch
Datum Length
107.047
Details
Industry Number
5/CX105
Number of Ribs
5
Material
Chloroprene Rubber
Weight
13 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Polyester
Description
Triplex Raw Edge Cogged Banded C Type, 5 Rib 7/8'' x 105''
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.