
Triplex Raw Edge Banded Triplex Raw Edge Cogged Banded C Type, 7 Rib 7/8'' x 103'' - 7/CX103 (Discontinued)
- Mfr # 7RCX103
- Zoro # G202598715
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7RCX103
Zoro #
G202598715
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.63Inch
Length
103Inch
Width
0.88Inch
Datum Length
105.047
Details
Industry Number
7/CX103
Number of Ribs
7
Material
Chloroprene Rubber
Weight
15.022035 lbs
Groove Angle
40°
Core Cord
Polyester
Cover Material
Cotton
Description
Triplex Raw Edge Cogged Banded C Type, 7 Rib 7/8'' x 103''
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.