Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mitsuboshi Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt C Type, 7/8" x 124" - CX124 CX124

Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt C Type, 7/8" x 124" - CX124 (Discontinued)

  • Mfr # CX124
  • Zoro # G402601260
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CX124
Zoro #
G402601260
UPC #
34494029865
Country of Origin
Japan

Dimensions

Length
124Inch
Width
0.88Inch
Height
0.63Inch
Datum Length
126.05

Details

Industry Number
CX124
Material
Chloroprene Rubber
Weight
2.576 lbs
Groove Angle
40°
Cover Material
Nil
Core Cord
Pet

Description

Raw Edged Cogged V-Belt C Type, 7/8" x 124"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.