This item is Discontinued.

Mitsuboshi Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt C Type, 7/8" x 41" - CX41 CX41

Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt C Type, 7/8" x 41" - CX41 (Discontinued)

  • Mfr # CX41
  • Zoro # G202601163
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CX41
Zoro #
G202601163
UPC #
34494029629
Country of Origin
Singapore

Dimensions

Width
0.88Inch
Height
0.63Inch
Length
41Inch
Datum Length
43.05

Details

Industry Number
CX41
Material
Chloroprene Rubber
Weight
0.718 lbs
Groove Angle
40°
Core Cord
Pet
Cover Material
Nil

Description

Raw Edged Cogged V-Belt C Type, 7/8" x 41"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.