This item is Discontinued.

Mitsuboshi Urethane Timing Belt, L Profile, 0.75" x 22.5'', 60 Teeth 225L075U

Urethane Timing Belt, L Profile, 0.75" x 22.5'', 60 Teeth (Discontinued)

  • Mfr # 225L075U
  • Zoro # G606120734
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225L075U
Zoro #
G606120734
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
571.5 mm
Width - Timing Belts
19.1 mm
Height
3.61 mm

Details

Number of Teeth - Timing Belts
60
Pitch - Timing Belts
9.525 mm
Temp. Range
-30 to 90°C
Material
Polyurethane
Item
Timing Belt
Gearbelt Type
U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.