Shop MITSUBOSHI
See all product information
Create Account
Urethane Timing Belt, T10 Profile, 156 Teeth x 40mm W
Mfr # T10-40-156
Zoro # G206117691
product price:Â $80.39
/eaKey Features
Belt Material
Polyurethane
Industry Number
T10-40-156
Belt Series
Timing Belt U
Top Width
40 mm
Belt Trade Size
T10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T10-40-156
Zoro #
G206117691
UPC #
-
Country of Origin
Japan
Dimensions
Top Width
40 mm
Belt Trade Size
T10
Pitch Length
1,560 mm
Details
Belt Material
Polyurethane
Industry Number
T10-40-156
Belt Series
Timing Belt U
Number of Teeth
156
Reinforcing Cord Material
Steel
Item
Timing Belt
Tooth Location
One Side
Tooth Shape
Trapezoidal
Pitch
10 mm
Maximum Operating Temperature
194 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.