Shop MITSUBOSHI

G Series Timing Belt, H Profile, 136 Teeth 1.5in W

  • Mfr # 680H150

  • Zoro # G606117956


product price:  $72.59
/ea

Key Features

Belt Trade Size
H
Industry Number
680H150
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
1.50 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
680H150
Zoro #
G606117956
UPC #
34494065665
Country of Origin
Japan

Dimensions

Belt Trade Size
H
Top Width
1.50 in
Pitch Length
68 in

Details

Item
Timing Belt
Industry Number
680H150
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.50 in
Number of Teeth
136
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
90 Degrees C
Belt Series
G Series H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.