Shop MITSUBOSHI
See all product information
Urethane Timing Belt, T5 Profile, 102 Teeth x 10mm W
Mfr # T5-10-102
Zoro # G506119401
product price:Â $8.49
/eaKey Features
Tooth Location
One Side
Number of Teeth
102
Maximum Operating Temperature
194 Degrees F
Reinforcing Cord Material
Steel
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T5-10-102
Zoro #
G506119401
UPC #
-
Country of Origin
Japan
Dimensions
Pitch Length
510 mm
Belt Trade Size
T5
Top Width
10 mm
Details
Item
Timing Belt
Tooth Location
One Side
Number of Teeth
102
Maximum Operating Temperature
194 Degrees F
Reinforcing Cord Material
Steel
Tooth Shape
Trapezoidal
Industry Number
T5-10-102
Pitch
5 mm
Belt Material
Polyurethane
Belt Series
Timing Belt U
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.