Shop MITSUBOSHI
See all product information
Urethane Timing Belt, T5 Profile, 109 Teeth x 15mm W
Mfr # T5-15-109
Zoro # G706120856
product price:Â $12.89
/eaKey Features
Belt Trade Size
T5
Industry Number
T5-15-109
Tooth Location
One Side
Pitch Length
545 mm
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T5-15-109
Zoro #
G706120856
UPC #
-
Country of Origin
Japan
Dimensions
Belt Trade Size
T5
Pitch Length
545 mm
Top Width
15 mm
Details
Industry Number
T5-15-109
Item
Timing Belt
Tooth Location
One Side
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Steel
Belt Series
Timing Belt U
Maximum Operating Temperature
194 Degrees F
Number of Teeth
109
Pitch
5 mm
Belt Material
Polyurethane
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.