Shop MITSUBOSHI
See all product information
Urethane Timing Belt, T5 Profile, 115 Teeth 575 mm L x 16 mm W
Mfr # T5-16-115
Zoro # G606121991
product price:Â $13.99
/eaKey Features
Belt Trade Size
T5
Number of Teeth
115
Maximum Operating Temperature
194 Degrees F
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T5-16-115
Zoro #
G606121991
UPC #
-
Country of Origin
Japan
Dimensions
Belt Trade Size
T5
Pitch Length
575 mm
Top Width
16 mm
Details
Number of Teeth
115
Maximum Operating Temperature
194 Degrees F
Item
Timing Belt
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Steel
Tooth Location
One Side
Pitch
5 mm
Belt Material
Polyurethane
Belt Series
Timing Belt U
Industry Number
T5-16-115
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.