Shop MITSUBOSHI
See all product information
Create Account
Urethane Timing Belt, T5 Profile, 135 Teeth x 20mm W
Mfr # T5-20-135
Zoro # G306117867
product price:Â $19.39
/eaKey Features
Number of Teeth
135
Tooth Shape
Trapezoidal
Belt Trade Size
T5
Industry Number
T5-20-135
Pitch Length
675 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T5-20-135
Zoro #
G306117867
UPC #
-
Country of Origin
Japan
Dimensions
Belt Trade Size
T5
Pitch Length
675 mm
Top Width
20 mm
Details
Item
Timing Belt
Number of Teeth
135
Tooth Shape
Trapezoidal
Industry Number
T5-20-135
Tooth Location
One Side
Reinforcing Cord Material
Steel
Belt Material
Polyurethane
Pitch
5 mm
Maximum Operating Temperature
194 Degrees F
Belt Series
Timing Belt U
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.