Shop MITSUBOSHI

Urethane Timing Belt, T5 Profile, 138 Teeth x 25mm W

  • Mfr # T5-25-138

  • Zoro # G206118810


product price:  $24.49
/ea

Key Features

Reinforcing Cord Material
Steel
Number of Teeth
138
Belt Series
Timing Belt U
Belt Trade Size
T5
Pitch
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T5-25-138
Zoro #
G206118810
UPC #
-
Country of Origin
Japan

Dimensions

Belt Trade Size
T5
Top Width
25 mm
Pitch Length
690 mm

Details

Reinforcing Cord Material
Steel
Number of Teeth
138
Item
Timing Belt
Belt Series
Timing Belt U
Pitch
5 mm
Maximum Operating Temperature
194 Degrees F
Belt Material
Polyurethane
Tooth Shape
Trapezoidal
Industry Number
T5-25-138
Tooth Location
One Side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.