Shop MITSUBOSHI
See all product information
Urethane Timing Belt, T5 Profile, 228 Teeth 1140 mm L x 16 mm W
Mfr # T5-16-228
Zoro # G306116396
product price:Â $21.29
/eaKey Features
Tooth Location
One Side
Industry Number
T5-16-228
Belt Trade Size
T5
Pitch
5 mm
Belt Material
Polyurethane
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T5-16-228
Zoro #
G306116396
UPC #
-
Country of Origin
Japan
Dimensions
Belt Trade Size
T5
Top Width
16 mm
Pitch Length
1,140 mm
Details
Tooth Location
One Side
Industry Number
T5-16-228
Pitch
5 mm
Belt Material
Polyurethane
Item
Timing Belt
Tooth Shape
Trapezoidal
Belt Series
Timing Belt U
Maximum Operating Temperature
194 Degrees F
Reinforcing Cord Material
Steel
Number of Teeth
228
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.