Shop MITSUBOSHI

Urethane Timing Belt, T5 Profile, 270 Teeth x 15mm W

  • Mfr # T5-15-270

  • Zoro # G306121727


product price:  $22.95
/ea

Key Features

Reinforcing Cord Material
Steel
Number of Teeth
270
Belt Trade Size
T5
Industry Number
T5-15-270
Top Width
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T5-15-270
Zoro #
G306121727
UPC #
-
Country of Origin
Japan

Dimensions

Belt Trade Size
T5
Top Width
15 mm
Pitch Length
1,350 mm

Details

Reinforcing Cord Material
Steel
Number of Teeth
270
Item
Timing Belt
Industry Number
T5-15-270
Tooth Location
One Side
Belt Material
Polyurethane
Pitch
5 mm
Tooth Shape
Trapezoidal
Belt Series
Timing Belt U
Maximum Operating Temperature
194 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.