Shop MITSUBOSHI

Urethane Timing Belt, T5 Profile, 68 Teeth 340 mm L x 16 mm W

  • Mfr # T5-16-68

  • Zoro # G206116908


product price:  $10.89
/ea

Key Features

Tooth Location
One Side
Maximum Operating Temperature
194 Degrees F
Belt Material
Polyurethane
Reinforcing Cord Material
Steel
Belt Trade Size
T5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T5-16-68
Zoro #
G206116908
UPC #
-
Country of Origin
Japan

Dimensions

Belt Trade Size
T5
Pitch Length
340 mm
Top Width
16 mm

Details

Tooth Location
One Side
Maximum Operating Temperature
194 Degrees F
Belt Material
Polyurethane
Reinforcing Cord Material
Steel
Pitch
5 mm
Tooth Shape
Trapezoidal
Belt Series
Timing Belt U
Number of Teeth
68
Industry Number
T5-16-68
Item
Timing Belt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.