Shop MITSUBOSHI

Urethane Timing Belt, T5 Profile, 85 Teeth x 15mm W

  • Mfr # T5-15-85

  • Zoro # G106122368


product price:  $11.35
/ea

Key Features

Belt Trade Size
T5
Industry Number
T5-15-85
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T5-15-85
Zoro #
G106122368
UPC #
-
Country of Origin
Japan

Dimensions

Belt Trade Size
T5
Top Width
15 mm
Pitch Length
425 mm
Height
2.2 mm
Outside Length
850 mm

Details

Item
Timing Belt
Industry Number
T5-15-85
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
5 mm
Number of Teeth
85
Belt Material
Polyurethane
Reinforcing Cord Material
Steel
Maximum Operating Temperature
194 Degrees F
Belt Series
Timing Belt U
Gearbelt Type
T5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.