Shop MITSUBOSHI
See all product information
Create Account
V-Belt, Classical, A143, A, NR, SBR, 145 in, 1/2 in Top Width
- Mfr # A143
- Zoro # G102598990
product price:Â
$
18.85
/ea
Key Features
V-Belt Type
Classical
Belt Series
Classical
V-Belt Section
A
Industry Number
A143
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A143
- Zoro #
- G102598990
- UPC #
- -
- Country of Origin
- Indonesia
- Item
- V-Belt
- V-Belt Type
- Classical
- Belt Series
- Classical
- V-Belt Section
- A
- Industry Number
- A143
- Number of Ribs
- 1
- Material
- NR, SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 158 Degrees F
- Weight
- 0.961 lb
- Groove Angle
- 40°
- Core Cord
- Polyester
- Cover Material
- Cotton
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 145 in
- Height
- 0.3125Inch
- Length
- 143Inch
- Width
- 0.5Inch
- Datum Length
- 144.3
Description
Conventional V-Belt A Type, 1/2 x 143
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.