Shop MITSUBOSHI
See all product information
Create Account
V-Belt, Classical Banded, 3/C225, C, NR, SBR, 227 in, 7/8 in Top Width
- Mfr # 3RC225
- Zoro # G902596516
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Industry Number
3/C225
Number of Ribs
3
Outside Length
227 in
Material
NR, SBR
Length
225Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3RC225
- Zoro #
- G902596516
- UPC #
- 34494045407
- Country of Origin
- Indonesia
Dimensions
- Outside Length
- 227 in
- Length
- 225Inch
- Width
- 0.88Inch
- Height
- 0.63Inch
- Datum Length
- 225.9
- Thickness
- 17/32 in
- Top Width
- 7/8 in
Details
- Industry Number
- 3/C225
- Number of Ribs
- 3
- Material
- NR, SBR
- Weight
- 14.063625 lb
- Groove Angle
- 40°
- Cover Material
- Cotton
- Core Cord
- Polyester
- V-Belt Section
- C
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 158 Degrees F
- Belt Series
- Classical Banded
- Item
- V-Belt
Description
C Type, 7/8 Inch Wide x 225 Inch Long x 3 Ribs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.