Shop MITSUBOSHI
See all product information
Create Account
V-Ribbed - J Series 25'' Long x 19 Ribs Wide
Mfr # 250J19
Zoro # G806116216
product price:Â $37.85
/eaKey Features
V-Belt Type
J
Number of Ribs
19
Top Width
1.75 in
Outside Length
25 in
Industry Number
250J19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
250J19
Zoro #
G806116216
UPC #
-
Country of Origin
Japan
Dimensions
Top Width
1.75 in
Outside Length
25 in
Thickness
3.8 mm
Details
V-Belt Type
J
Number of Ribs
19
Industry Number
250J19
Belt Series
RIBSTAR G
V-Belt Section
J
Item
Ribbed V-Belt
Reinforcing Cord Material
Poly Ethylene Terephthalate
Material
Chloroprene / EPDM
Temp. Range
-22 Degrees to 194 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.