Shop MITSUBOSHI
See all product information
V-Ribbed - L Series 106.5'' Long x 7 Ribs Wide
Mfr # 1065L7
Zoro # G506121893
product price:Â $101.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
L
Number of Ribs
7
Top Width
1.32 in
Outside Length
106.5 in
V-Belt Section
L
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1065L7
Zoro #
G506121893
UPC #
-
Country of Origin
Japan
Dimensions
Top Width
1.32 in
Outside Length
106.5 in
Thickness
7.5 mm
Details
V-Belt Type
L
Number of Ribs
7
V-Belt Section
L
Temp. Range
-22 Degrees to 194 Degrees F
Item
Ribbed V-Belt
Belt Series
RIBSTAR G
Industry Number
1065L7
Material
Chloroprene / EPDM
Reinforcing Cord Material
Poly Ethylene Terephthalate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.