Shop MITSUBOSHI

V-Ribbed - L Series 82.5'' Long x 25 Ribs Wide

  • Mfr # 825L25

  • Zoro # G006117372


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
L
Temp. Range
-22 Degrees to 194 Degrees F
Material
Chloroprene / EPDM
Industry Number
825L25
Outside Length
82.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
825L25
Zoro #
G006117372
UPC #
-
Country of Origin
Japan

Dimensions

Outside Length
82.5 in
Thickness
7.5 mm
Top Width
117.5 mm

Details

V-Belt Section
L
Temp. Range
-22 Degrees to 194 Degrees F
Material
Chloroprene / EPDM
Industry Number
825L25
Number of Ribs
25
Belt Series
RIBSTAR G
Reinforcing Cord Material
Poly Ethylene Terephthalate
Item
Ribbed V-Belt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.