Shop MITSUBOSHI
See all product information
V-Ribbed - PK Series 1575mm Long x 8 Ribs Wide
Mfr # 8PK1575
Zoro # G006117808
product price:Â $27.59
/ea
Sold in multiples of 10 for $275.90
Key Features
Thickness
5 mm
Belt Series
RIBSTAR
Outside Length
1,575 mm
Industry Number
8PK1575
Top Width
28.48 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 8PK1575
- Zoro #
- G006117808
- UPC #
- 34494013642
- Country of Origin
- Thailand
Dimensions
- Thickness
- 5 mm
- Outside Length
- 1,575 mm
- Top Width
- 28.48 mm
Details
- Belt Series
- RIBSTAR
- Item
- Ribbed V-Belt
- Industry Number
- 8PK1575
- V-Belt Section
- PK
- Temp. Range
- -22 Degrees to 194 Degrees F
- Number of Ribs
- 8
- Reinforcing Cord Material
- Poly Ethylene Terephthalate
- Material
- Chloroprene / EPDM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.