Shop MITSUBOSHI
See all product information
Create Account
V-Ribbed - PK Series 1615mm Long x 5 Ribs Wide
Mfr # 5PK1615
Zoro # G906119933
product price:Â $17.79
/ea
Sold in multiples of 10 for $177.90
Key Features
Belt Series
Ribstar
V-Belt Section
PK
Industry Number
5PK1615
Number of Ribs
5
Top Width
17.8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5PK1615
- Zoro #
- G906119933
- UPC #
- 34494003575
- Country of Origin
- Thailand
Dimensions
- Top Width
- 17.8 mm
- Thickness
- 5 mm
- Outside Length
- 1615 mm
Details
- Item
- Ribbed V-Belt
- Belt Series
- Ribstar
- V-Belt Section
- PK
- Industry Number
- 5PK1615
- Number of Ribs
- 5
- Material
- Ethylene Propylene Diene Monomer (EPDM), Neoprene (CR)
- Reinforcing Cord Material
- Polyethylene Terephthalate
- Temp. Range
- -22 Degrees F to 194 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.