Shop MITSUBOSHI
See all product information
V-Ribbed - PK Series 1845mm Long x 6 Ribs Wide
Mfr # 6PK1845
Zoro # G806119811
product price:Â $26.95
/ea
Sold in multiples of 10 for $269.50
Key Features
Temp. Range
-22 Degrees to 194 Degrees F
Thickness
5 mm
Outside Length
1,845 mm
Industry Number
6PK1845
Belt Series
RIBSTAR
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6PK1845
Zoro #
G806119811
UPC #
34494005630
Country of Origin
Thailand
Dimensions
Thickness
5 mm
Outside Length
1,845 mm
Top Width
21.36 mm
Details
Temp. Range
-22 Degrees to 194 Degrees F
Industry Number
6PK1845
Belt Series
RIBSTAR
Number of Ribs
6
V-Belt Section
PK
Item
Ribbed V-Belt
Reinforcing Cord Material
Poly Ethylene Terephthalate
Material
Chloroprene / EPDM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.