Shop MITSUBOSHI
See all product information
V-Ribbed - PK Series 2235mm Long x 7 Ribs Wide
Mfr # 7PK2235
Zoro # G306122304
product price:Â $33.59
/ea
Sold in multiples of 10 for $335.90
Key Features
Industry Number
7PK2235
Number of Ribs
7
Top Width
24.92 mm
Belt Series
RIBSTAR
Reinforcing Cord Material
Poly Ethylene Terephthalate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7PK2235
Zoro #
G306122304
UPC #
34494008280
Country of Origin
Japan
Dimensions
Top Width
24.92 mm
Outside Length
2,235 mm
Thickness
5 mm
Details
Industry Number
7PK2235
Number of Ribs
7
Belt Series
RIBSTAR
Reinforcing Cord Material
Poly Ethylene Terephthalate
Item
Ribbed V-Belt
V-Belt Section
PK
Temp. Range
-22 Degrees to 194 Degrees F
Material
Chloroprene / EPDM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.