Shop MITSUBOSHI
See all product information
Create Account
V-Ribbed - PK Series 2465mm Long x 6 Ribs Wide
Mfr # 6PK2465
Zoro # G406121535
product price:Â $35.29
/ea
Sold in multiples of 10 for $352.90
Key Features
Belt Series
Ribstar
V-Belt Section
PK
Industry Number
6PK2465
Number of Ribs
6
Top Width
21.36 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6PK2465
- Zoro #
- G406121535
- UPC #
- 34494006620
- Country of Origin
- Indonesia
Dimensions
- Top Width
- 21.36 mm
- Thickness
- 5 mm
- Outside Length
- 2465 mm
Details
- Item
- Ribbed V-Belt
- Belt Series
- Ribstar
- V-Belt Section
- PK
- Industry Number
- 6PK2465
- Number of Ribs
- 6
- Material
- Neoprene (CR), Ethylene Propylene Diene Monomer (EPDM)
- Reinforcing Cord Material
- Polyethylene Terephthalate
- Temp. Range
- -22 Degrees F to 194 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.