Shop MITSUBOSHI

Vbelt 1/2X63 Fhp

  • Mfr # A61/4L630

  • Zoro # G406755457


product price:  $13.65
/ea

Key Features

Belt Series
FHP
Outside Length
61 in
Reinforcing Cord Material
Polyester
Top Width
1/2 in
V-Belt Section
4L
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A61/4L630
Zoro #
G406755457
UPC #
848756002936
Country of Origin
India

Dimensions

Outside Length
61 in
Top Width
1/2 in
Thickness
5/16 in

Details

Belt Series
FHP
Item
V-Belt
Reinforcing Cord Material
Polyester
V-Belt Section
4L
Material
Chloroprene
Number of Ribs
1
Industry Number
A61/4L630

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.